Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST

  • Mfr # LC243502

  • Zoro # G403614658


product price: $25.19
/ea

Key Features

Chemical Formula
NaOH
Chemical Container Type
Bottle
Chemical Container Size
1 L
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC243502
Zoro #
G403614658
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
NaOH
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
CAS Number
1310-73-2, 7732-18-5
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
1.0 N
Shelf Life
24 mo
Container Type
Bottle
Application
Titration
Storage Temperature - Minimum
5 Degrees C
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
S
Form
Liquid
Standards
Traceable to NIST

Description

Sodium Hydroxide, Concentration 1.0 N, CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.