Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SODIUM NITROPRUSSIDE DIHYDRT ACS

  • Mfr # LC246909

  • Zoro # G606002405


product price: $103.99
/ea
Free Shipping & Returns

Key Features

CAS Number
13755-38-9
Product Type
Sodium Nitroprusside
Chemical Formula
C5FeN6Na2O;2H2O
Chemical Grade
ACS
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC246909
Zoro #
G606002405
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

CAS Number
13755-38-9
Item
Sodium Nitroprusside
Product Type
Sodium Nitroprusside
Chemical Formula
C5FeN6Na2O;2H2O
Chemical Grade
ACS
Chemical Container Type
Bottle
Molecular Weight
297.95
Chemical Container Material
Amber Glass
Standards
ACS
Quantity
100
Container Material
Amber Glass
REMOVE - Previous PI Node
S
Volume
100 g
Form
Powder
Container Type
Bottle

Description

Sodium Nitroprusside, CAS Number 13755-38-9, Molecular Weight 297.95, Chemical Formula C5FeN6Na2O;2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.