Sodium Phosphate, Dibasic, ACS, 500g
Mfr # LC247741
Zoro # G005380104
product price: $58.19
/eaKey Features
Molecular Weight
141.96
Chemical Formula
NaH2PO4
Chemical Container Material
Plastic
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC247741
Zoro #
G005380104
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Molecular Weight
141.96
Chemical Formula
NaH2PO4
Chemical Container Material
Plastic
Item
Sodium Phosphate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Shelf Life
36 mo
Product Type
Sodium Phosphate
CAS Number
7558-79-4
Chemical Grade
ACS
Quantity
500
Standards
ACS
Container Material
Plastic
Special Information
Laboratory and Manufacturing use Only
Form
Powder
Container Type
Bottle
Volume
500 g
REMOVE - Previous PI Node
S
Description
Sodium Phosphate, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula NaH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.