Zoro Homepage

Sodium Potassium Tartrate, 500g

  • Mfr # LC247851

  • Zoro # G103615139


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Product Type
Sodium Potassium Tartrate
CAS Number
6381-59-5
Chemical Formula
KNaC4H4O6;4H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC247851
Zoro #
G103615139
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Potassium Tartrate
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Product Type
Sodium Potassium Tartrate
CAS Number
6381-59-5
Chemical Formula
KNaC4H4O6;4H2O
Molecular Weight
282.23
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Plastic
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Volume
500 g
Form
Powder
REMOVE - Previous PI Node
S
Calibration Certificate
NIST
Quantity
500
Container Material
Plastic

Description

Sodium Potassium Tartrate, CAS Number 6381-59-5, Molecular Weight 282.23, Chemical Formula KNaC4H4O6;4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.