Zoro Homepage

Sodium Sulfite, ACS, 500g

  • Mfr # LC249301

  • Zoro # G206000047


product price: $34.19
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
Na2SO3
Chemical Container Size
500 g
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249301
Zoro #
G206000047
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Item
Sodium Sulfite
Chemical Formula
Na2SO3
Chemical Container Type
Bottle
Product Type
Sodium Sulfite
Molecular Weight
126.04
Chemical Container Material
Plastic
CAS Number
7757-83-7
Concentration
0.1 N (0.1 M)
Standards
ACS
Container Material
Plastic
Volume
500 g
Form
Powder
Special Information
Laboratory and Manufacturing use Only
Quantity
500
REMOVE - Previous PI Node
S
Container Type
Bottle
Calibration Certificate
NIST

Description

Sodium Sulfite, Concentration 0.1 N (0.1 M), CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.