Zoro Homepage

Sodium Tartrate, ACS, 500g

  • Mfr # LC249451

  • Zoro # G003616120


product price: $121.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6106-24-7
Chemical Formula
Na2C4H4O6;2H2O
Product Type
Sodium Tartrate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249451
Zoro #
G003616120
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
6106-24-7
Chemical Formula
Na2C4H4O6;2H2O
Item
Sodium Tartrate
Product Type
Sodium Tartrate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Molecular Weight
230.08
Chemical Grade
ACS
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Powder
Volume
500 g
Quantity
500
Special Information
Laboratory and Manufacturing use Only
Container Type
Bottle
Container Material
Plastic
Standards
ACS

Description

Sodium Tartrate, CAS Number 6106-24-7, Molecular Weight 230.08, Chemical Formula Na2C4H4O6;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.