Zoro Homepage

Sodium Thiosulfate, ACS, 500g

  • Mfr # LC249901

  • Zoro # G905380150


product price: $39.59
/ea

Key Features

Chemical Container Size
500 g
Chemical Container Material
Plastic
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
Molecular Weight
248.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249901
Zoro #
G905380150
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Product Type
Sodium Thiosulfate
Chemical Container Type
Bottle
Molecular Weight
248.18
Chemical Formula
Na2S2O3
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
CAS Number
10102-17-7
Quantity
500
Volume
500 g
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Form
Powder

Description

Sodium Thiosulfate, CAS Number 10102-17-7, Molecular Weight 248.18, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.