Zoro Homepage

SODM K TARTRTE 10 PCT W/V 1L

  • Mfr # LC248002

  • Zoro # G103615160


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
6 mo
Chemical Container Type
Bottle
Concentration
10% w/v
Special Information
For Nitrogen (Organic), for Nitrogen (Ammonia)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC248002
Zoro #
G103615160
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
6 mo
Item
Sodium Potassium Tartrate, 10% w/v
Chemical Container Type
Bottle
Concentration
10% w/v
Special Information
For Nitrogen (Organic), for Nitrogen (Ammonia)
Chemical Container Material
Plastic
APHA
4500-NH3 G, N(org) B
Chemical Grade
Lab

Description

Sodium Potassium Tartrate, 10 Percent w/v, Concentration 10 Percent w/v, APHA 4500-NH3 G, N(org) B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Organic), for Nitrogen (Ammonia)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.