Zoro Homepage

SODM K TRTRT 30 PCT W/V 500ML

  • Mfr # LC248301

  • Zoro # G803615002


product price: $49.99
/ea

Key Features

Chemical Container Material
Plastic
Concentration
30% w/v
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC248301
Zoro #
G803615002
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Concentration
30% w/v
Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Sodium Potassium Tartrate, 30% w/v
Chemical Container Type
Bottle
Standards
ASTM D-1426-08 A
CAS Number
6381-59-5
Chemical Grade
Lab
Chemical Formula
NaKC4H4O6.4H20

Description

Sodium Potassium Tartrate, 30 Percent w/v, Concentration 30 Percent w/v, CAS Number 6381-59-5, Chemical Formula NaKC4H4O6.4H20, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ASTM D-1426-08 A

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.