Zoro Homepage

Starch Indicator, 1 pct, 1 L

  • Mfr # LC253152

  • Zoro # G105999534


product price: $49.59
/ea

Key Features

Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Concentration
1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253152
Zoro #
G105999534
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Starch Indicator - Mercury Free - Preserved with Chloroform
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
Concentration
1%
Chemical Grade
Lab
Special Information
Preserved with Chloroform
Volume
1 L
Form
Liquid
Standards
ACS
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
CAS Number
67-66-3, 7732-18-5, 9005-25-8
Quantity
1
Features
Preserved with Chloroform
Application
Titration

Description

Starch Indicator - Mercury Free - Preserved with Chloroform, Concentration 1 Percent, CAS Number 67-66-3, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Standards ACS, Special Information Preserved with Chloroform

Restrictions

WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.