Zoro Homepage

Starch Indicator, 1 pct, 500 ml

  • Mfr # LC253101

  • Zoro # G006000070


product price: $25.19
/ea

Key Features

Chemical Container Material
Plastic
Concentration
1%
Shelf Life
12 mo
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253101
Zoro #
G006000070
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Concentration
1%
Shelf Life
12 mo
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Grade
Lab
Special Information
Preserved with Salicylic Acid
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
S
Application
Titration
Features
Preserved with Salicylic Acid
Form
Liquid
Quantity
500
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Standards
ACS
Volume
500 mL

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 1 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.