Zoro Homepage

Sulfamic Acid, Reagent, 500g

  • Mfr # LC254201

  • Zoro # G206002492


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Shipping Restrictions
Dot - Sulfamic Acid/UN2967
Product Type
Sulfamic Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC254201
Zoro #
G206002492
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
ACS
Shipping Restrictions
Dot - Sulfamic Acid/UN2967
Product Type
Sulfamic Acid
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
97.09
Item
Sulfamic Acid
CAS Number
5329-14-6
Chemical Formula
H3NSO3
Container Material
Plastic
Volume
500 g
Form
Powder
Quantity
500
Standards
ACS
Container Type
Bottle
REMOVE - Previous PI Node
S

Description

Sulfamic Acid, CAS Number 5329-14-6, Molecular Weight 97.09, Chemical Formula H3NSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shipping Restrictions Dot - Sulfamic Acid/UN2967, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.