Zoro Homepage

SULFANILAMIDE/N NAPHTHYL REAGENT

  • Mfr # LC254601

  • Zoro # G803615163


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
3 mo
APHA
4500-NO2- B, 4500-NO3- E
Shipping Restrictions
DOT - PHOSPHORIC ACID, SOLUTION/UN1805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC254601
Zoro #
G803615163
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
3 mo
Item
Sulfanilamide/n-(Naphthyl) Reagent
APHA
4500-NO2- B, 4500-NO3- E
Shipping Restrictions
DOT - PHOSPHORIC ACID, SOLUTION/UN1805
Chemical Container Type
Bottle

Description

Sulfanilamide/n-(Naphthyl) Reagent, APHA 4500-NO2- B, 4500-NO3- E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Shipping Restrictions DOT - PHOSPHORIC ACID, SOLUTION/UN1805

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.