SULFOSALICYLC ACID DHYDRAT ACS
Mfr # LC255201
Zoro # G303614987
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
254.22
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
5965-83-3
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC255201
Zoro #
G303614987
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Container Type
Bottle
Item
Sulfosalicylic Acid, Dihydrate, ACS
Molecular Weight
254.22
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
5965-83-3
Chemical Container Material
Amber Glass
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
Chemical Grade
ACS
Description
Sulfosalicylic Acid, Dihydrate, ACS, CAS Number 5965-83-3, Molecular Weight 254.22, Chemical Formula 1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.