Zoro Homepage

Sulfosalicylic Acid, 5 per. w/v, 500mL

  • Mfr # LC255401

  • Zoro # G905922039


product price: $41.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Concentration
5% w/v
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255401
Zoro #
G905922039
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Item
Sulfosalicylic Acid, 5% w/v
Chemical Container Type
Bottle
Concentration
5% w/v
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
Calibration Certificate
NIST
Chemical Grade
Lab
CAS Number
5965-83-3

Description

Sulfosalicylic Acid, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 5965-83-3, Chemical Formula 1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.