Zoro Homepage

Sulfuric Acid, 0.2N (0.1M), 1 L, NIST

  • Mfr # LC257002

  • Zoro # G205379885


product price: $29.19
/ea

Key Features

Product Type
Sulfuric Acid
Concentration
0.05%
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC257002
Zoro #
G205379885
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Sulfuric Acid
Concentration
0.05%
Chemical Container Material
Plastic
Item
Sulfuric Acid
Chemical Grade
Lab
CAS Number
7664-93-9, 7732-18-5
Chemical Formula
H2SO4 + xSO3
Shipping Restrictions
Dot - Sulfuric Acid
Calibration Certificate
NIST
Chemical Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Form
Liquid
Standards
Traceable to NIST
Volume
1 L
Application
Titration
Container Type
Bottle
Quantity
1

Description

Sulfuric Acid, Concentration 0.05 Percent, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Sulfuric Acid, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.