Sulfuric Acid, 0.2N (0.1M), 500 ml, NIST
Mfr # LC257001
Zoro # G903614714
product price: $23.19
/eaKey Features
Chemical Grade
Lab
Concentration
0.2 N (0.1 M)
Calibration Certificate
NIST
Chemical Container Size
500 mL
Product Type
Sulfuric Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC257001
Zoro #
G903614714
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Item
Sulfuric Acid
Concentration
0.2 N (0.1 M)
Calibration Certificate
NIST
Product Type
Sulfuric Acid
Chemical Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5
Shipping Restrictions
Dot - Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Quantity
500
Container Type
Bottle
Container Material
Plastic
Volume
500 mL
Form
Liquid
Application
Titration
Description
Sulfuric Acid, Concentration 0.2 N (0.1 M), CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Sulfuric Acid, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.