Zoro Homepage

Sulfuric Acid, 10 per. v/v, 2.5L

  • Mfr # LC255803

  • Zoro # G406002568


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
H2SO4 + xSO3
Chemical Container Size
2.5 L
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255803
Zoro #
G406002568
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Chemical Formula
H2SO4 + xSO3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
10 % v/v
Item
Sulfuric Acid
Calibration Certificate
NIST
Product Type
Sulfuric Acid
CAS Number
7664-93-9, 7732-18-5
Container Material
Clear Glass
Volume
2.5 L
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
S

Description

Sulfuric Acid, Concentration 10 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.