Zoro Homepage

Sulfuric Acid, 10 Percent w/w, 10L

  • Mfr # LC255906

  • Zoro # G205922043


product price: $115.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7664-93-9, 7732-18-5
Chemical Grade
Lab
Concentration
10 % w/w
Chemical Container Size
10 L
Product Type
Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255906
Zoro #
G205922043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

CAS Number
7664-93-9, 7732-18-5
Chemical Grade
Lab
Concentration
10 % w/w
Product Type
Sulfuric Acid
Chemical Container Material
Plastic
Item
Sulfuric Acid
Calibration Certificate
NIST
Chemical Container Type
Box
Chemical Formula
H2SO4 + xSO3
Volume
10 L
Form
Liquid
Standards
ACS, Traceable to NIST
Container Material
Plastic
Quantity
10
REMOVE - Previous PI Node
S
Container Type
Box

Description

Sulfuric Acid, Concentration 10 Percent w/w, CAS Number 7664-93-9, 7732-18-5, Chemical Formula H2SO4 + xSO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Acid, Calibration Certificate NIST, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.