Zoro Homepage

Sulfuric Acid, ACS, 2.5L, PK6

  • Mfr # LC2555036

  • Zoro # G805922757


product price: $383.99
/pk 6, $64.00/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
7664-93-9
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Product Type
Sulfuric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2555036
Zoro #
G805922757
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
7664-93-9
Item
Sulfuric Acid
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Product Type
Sulfuric Acid
Chemical Formula
H2SO4 + xSO3
Molecular Weight
98.08
Chemical Grade
ACS
Standards
ACS
Volume
2.5 L
Special Information
Laboratory and Manufacturing use Only
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Clear Glass

Description

Sulfuric Acid, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4 + xSO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shipping Restrictions Dot - Sulfuric Acid/UN1830, Standards ACS, Special Information Laboratory and Manufacturing use Only, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.