Zoro Homepage

Sulfuric Acid, ACS, CAS 7664-93-9, 2.5L

  • Mfr # LC255503

  • Zoro # G205380157


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sulfuric Acid
Chemical Container Material
Clear Glass
Chemical Formula
H2SO4 + xSO3
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255503
Zoro #
G205380157
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 L

Details

Product Type
Sulfuric Acid
Chemical Container Material
Clear Glass
Chemical Formula
H2SO4 + xSO3
Shipping Restrictions
Dot - Sulfuric Acid/UN1830
Chemical Container Type
Bottle
Molecular Weight
98.08
Item
Sulfuric Acid
CAS Number
7664-93-9
Chemical Grade
ACS
Volume
2.5 L
Container Material
Clear Glass
Standards
ACS
Container Type
Bottle
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
REMOVE - Previous PI Node
S

Description

Sulfuric Acid, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4 + xSO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acid, Shipping Restrictions Dot - Sulfuric Acid/UN1830, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.