Zoro Homepage

Tartaric Acid, ACS, 500g

  • Mfr # LC259401

  • Zoro # G703616451


product price: $66.19
/ea

Key Features

Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Formula
HOOC(CHOH)2COOH
Chemical Container Size
500 g
Molecular Weight
150.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC259401
Zoro #
G703616451
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
ACS
Item
Tartaric Acid, ACS
Chemical Container Type
Bottle
Chemical Formula
HOOC(CHOH)2COOH
Molecular Weight
150.09
CAS Number
87-69-4
Chemical Container Material
Plastic

Description

Tartaric Acid, ACS, CAS Number 87-69-4, Molecular Weight 150.09, Chemical Formula HOOC(CHOH)2COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acids

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.