Thymol Blue, Sodium Salt, 5g
Mfr # LC260157
Zoro # G603615721
product price: $33.79
/eaKey Features
Chemical Container Size
5 g
Chemical Container Type
Bottle
CAS Number
62625-21-2
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC260157
Zoro #
G603615721
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Chemical Container Type
Bottle
CAS Number
62625-21-2
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
488.58
Item
Thymol Blue, Sodium Salt
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
C27H29NaO5S
Description
Thymol Blue, Sodium Salt, CAS Number 62625-21-2, Molecular Weight 488.58, Chemical Formula C27H29NaO5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.