Zoro Homepage

Thymophthalein, 0.05pct in Ethanol, 500 ml

  • Mfr # LC260701

  • Zoro # G003614720


product price: $33.39
/ea

Key Features

Shelf Life
24 mo
Special Information
pH 9.3 to 10.5 Colorless to Blue
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Product Type
Thymolphthalein - in Ethanol
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260701
Zoro #
G003614720
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Special Information
pH 9.3 to 10.5 Colorless to Blue
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Product Type
Thymolphthalein - in Ethanol
Chemical Grade
Lab
Concentration
0.25 N (0.0417 M)
Item
Thymolphthalein - in Ethanol
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Features
pH 9.3 to 10.5 Colorless to Blue
CAS Number
64-17-5, 67-56-1, 67-63-0
REMOVE - Previous PI Node
T
Quantity
500
Container Material
Plastic
Application
Titration
Chemical Formula
C28H30O4
Form
Liquid
Container Type
Bottle
Volume
500 mL

Description

Thymolphthalein - in Ethanol, Concentration 0.25 N (0.0417 M), CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C28H30O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Special Information pH 9.3 to 10.5 Colorless to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.