Zoro Homepage

TOLUENE ACS 4L

  • Mfr # LC261704

  • Zoro # G503615043


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Product Type
Toluene
Chemical Formula
C7H8
Shipping Restrictions
Dot - Toluene/UN1294
Chemical Container Size
4 L
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC261704
Zoro #
G503615043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Toluene
Item
Toluene
Chemical Formula
C7H8
Shipping Restrictions
Dot - Toluene/UN1294
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
ACS
CAS Number
108-88-3
Molecular Weight
92.14
Quantity
1
Standards
ACS
REMOVE - Previous PI Node
T
Form
Liquid
Volume
4 L
Container Material
Amber Glass
Container Type
Bottle

Description

Toluene, CAS Number 108-88-3, Molecular Weight 92.14, Chemical Formula C7H8, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shipping Restrictions Dot - Toluene/UN1294, Standards ACS

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.