Zoro Homepage

Water, Deionized, ASTM Type 1, 1 Liter

  • Mfr # LC267402

  • Zoro # G312479508


product price: $26.29
/ea

Key Features

CAS Number
7732-18-5
Form
Liquid
Chemical Grade
ACS
Container Material
Polycoated
Standards
ASTM Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC267402
Zoro #
G312479508
UPC #
-
Country of Origin
United States

Details

Item
Water - Deionized - ASTM Type 1
CAS Number
7732-18-5
Form
Liquid
Chemical Grade
ACS
Container Material
Polycoated
Standards
ASTM Type I
Volume
1 L
Concentration
pH 7
Product Type
Water - Deionized - ASTM Type 1
Chemical Formula
H2O
Container Type
Bottle

Description

Water,Deionized,ASTM Type 1,1 Liter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.