Zoro Homepage

Xylenol Orange, Sodium Salt, 5g

  • Mfr # LC269907

  • Zoro # G803615989


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
760.59
Chemical Formula
C31H30N2Na2O13S
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
3618-43-7
Product Type
Xylenol Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC269907
Zoro #
G803615989
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Xylenol Orange
Molecular Weight
760.59
Chemical Formula
C31H30N2Na2O13S
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
3618-43-7
Product Type
Xylenol Orange
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Volume
5 g
Container Material
Amber Glass
Special Information
Laboratory and Manufacturing use Only
Standards
ACS
Container Type
Bottle
Quantity
5
Form
Powder
REMOVE - Previous PI Node
X

Description

Xylenol Orange, CAS Number 3618-43-7, Molecular Weight 760.59, Chemical Formula C31H30N2Na2O13S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Salt, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.