Zoro Homepage

50ml Hybridization Tubes, Polypropylene with Cap, 50/pkg, 50PK

  • Mfr # 163264LC

  • Zoro # G005299475


product price: $36.69
/pk 50, $0.73/ea

Key Features

Height
9 in
Length
7.25 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163264LC
Zoro #
G005299475
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Length
7.25 in
Width
15 in

Description

Self-standing tubes are ideal for reducing hybridization volumes. Polypropylene tubes allow full visibility of contents and feature graduated markings up to 50 ml. Tubes include large white solvent resistant labeling areas and black easy to read graduations that won't rub off. Graduations are tested for accuracy during every production lot. Supplied with easy to label flat cap.
Specifications: Tube: 100% Virgin Polypropylene Cap: HDPEDimension: 115 mm length Molded Graduations Temperature: -80°C to +122°CShipping Weight: 1 lbs
Shipping Dimensions: 15.00 x 9.00 x 7.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.