Graduated Centrifuge Tubes, 50ml, Polypropylene, Sterile, 50 per Bag, 500 per Case, 50PK

  • Mfr # 163228LC

  • Zoro # G016475462


product price:  $293.99
/pk 50, $5.88/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Tubes
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
Capacity
50 ML, Sterile, 50/Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163228LC
Zoro #
G016475462
UPC #
-
Country of Origin
Unknown

Details

Item
Graduated Centrifuge Tubes, 50ml, Polypropylene, Sterile, 50 per Bag, 500 per Case
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Tubes
Material
Tube: Pp-Co (Polypropylene Copolymer), Cap: Hdpe
Capacity
50 ML, Sterile, 50/Bag

Description

Premium quality centrifuge tubes are available in a 50ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -40°C to +125°C and can be centrifuged at maximum of 10,000 RCFg.Printed graduationsLeakproof screw capLarge marking areaTube Material: PP-COCap Material: HDPESterileShipping Weight: 18.5001 lbsShipping Dimensions: 20.75 x 14.50 x 17.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.