Poly Centrifuge Tubes w/ Printed Grads, Sterile, 15ml, 25 per rack, 12 racks per case, 300PK

  • Mfr # 163224LC

  • Zoro # G116502754


product price:  $204.99
/pk 300, $0.68/ea
Free Shipping & Returns

Key Features

Type
Tubes
Material
Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
15 ML, Sterile, 25/Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163224LC
Zoro #
G116502754
UPC #
-
Country of Origin
Unknown

Details

Type
Tubes
Material
Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Poly Centrifuge Tubes w/ Printed Grads, Sterile, 15ml, 25 per rack, 12 racks per case, 300 per case
Capacity
15 ML, Sterile, 25/Rack

Description

Premium quality centrifuge tubes are available in a 15ml size. High clarity polypropylene has excellent chemical and temperature resistance. Tubes withstand temperature extremes from -80°C to +122°C and can be centrifuged at maximum of 12,500 RCFg.Size: 15mlPrinted graduationsPolypropyleneLeakproof screw capLarge marking areaShipping Weight: 8.9999 lbsShipping Dimensions: 20.25 x 10.38 x 10.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.