Zoro Homepage
This item is Discontinued.
Labconco 3 ft. Purifier Hcbench, 34 in. d, 115v 3889700

3 ft. Purifier Hcbench, 34 in. d, 115v (Discontinued)

  • Mfr # 3889700
  • Zoro # G3466429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889700
Zoro #
G3466429
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Overall Width
38 in
Height
55 in
Width
40 in
Depth
45 in
Overall Depth
34 in
Interior Depth
21 in

Details

Number of Speeds
2
Item
Clean Bench
Type
Horizontal
Voltage
115V AC
Hz
60
Color
Glacier White
Series
Purifier
For Use With
Electronics Inspection, Media Plate Preparation, Medical Device Assembly, Pharmacy Drug Preparation, Plant Tissue Culture
Amps AC
15
Finish
Stainless Steel
MERV
8
Mount
Table
Filter Efficiency
0.9999
Agency Compliance
ETL Listing, UL/CSA C22.2 No 61010-1
Phase
1
Comes With
UV light, required filters
Includes
Required Filters, UV Light
Standards
CAN/CSA C22.2, ETL, UL
Filter Type
HEPA
Product Type
Clean Bench
Plug Type
North America
Industry Application
Pharmaceutical
Current
7 A
ISO Class Rating
ISO 5
Frequency
60 Hz

Description

Clean Bench, Filter Type HEPA, Overall Height 4 ft, Overall Width 38 in, Voltage 115V AC, Width 40 in, Depth 45 in, Height 55 in, For Use With Electronics Inspection, Media Plate Preparation, Medical Device Assembly, Pharmacy Drug Preparation, Plant Tissue Culture, Series Purifier, Type Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.