Zoro Homepage
This item is Discontinued.
Labconco 3 ft. Purifier Hcbench, uv/39 in. d/115v 3889721

3 ft. Purifier Hcbench, uv/39 in. d/115v (Discontinued)

  • Mfr # 3889721
  • Zoro # G3466395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889721
Zoro #
G3466395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Overall Width
39 in
Height
55 in
Width
45 in
Depth
45 in
Overall Depth
39 in
Interior Depth
26 in

Description

Clean Bench, Filter Type HEPA, Overall Height 4 ft, Overall Width 39 in, Voltage 115V AC, Width 45 in, Depth 45 in, Height 55 in, For Use With Electronics Inspection, Media Plate Preparation, Medical Device Assembly, Pharmacy Drug Preparation, Plant Tissue Culture, Series Purifier, Type Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.