Zoro Homepage

Airflow Monitor, 230V, Digital

  • Mfr # 9413401

  • Zoro # G2590738


product price: $3,573.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Type
Digital
Overall Height
10 in
Overall Width
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9413401
Zoro #
G2590738
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
10 in
Overall Width
12 in
Overall Length
12 in
Height
10 in
Width
12 in
Depth
12 in

Details

Item
Airflow Monitor
Voltage
208 to 230V AC
Type
Digital
For Use With
Protector Premier and Protector Xstream Fume Hoods
Material
Plastic
Voltage (AC)
230
Number of Filters Required
0
Includes
Electrical Power Pack, Face Plate with Circuit Board, Side Wall Flow Tube Adapter, Vinyl Tubing
Product Type
Airflow Monitor

Description

Airflow Monitor, DigitalOverall Height 10 In., Overall Width 12 In., Overall Length 12 In.Voltage 230, Number of Filters Required 0PlasticWidth 12 In., Depth 12 In., Height 10 In., Voltage (AC) 230For Use With Protector Premier and Protector Xstream Fume Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.