Zoro Homepage

Ammonia Carbon Filter, 18" W x 18" L x 2.1" H

  • Mfr # 3923402

  • Zoro # G2302155


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Type
Type CX
For Use With
FilterMate Portable Exhausters
Nominal Depth
18 in
Overall Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3923402
Zoro #
G2302155
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Nominal Depth
18 in
Overall Height
2 1/8 in
Nominal Height
2 1/8 in
Overall Width
18 in
Nominal Width
18 in
Height
2.1"
Length
18"
Overall Depth
18 in
For Nominal Width
4 ft

Details

Type
Type CX
For Use With
FilterMate Portable Exhausters
Item
Filter
Filter Type
Carbon
Filter Efficiency
Varies by Chemical
Compatible Product Type
FilterMate Portable Exhausters
Product Type
Filter

Description

Filter, Type CX, 18 in, 2 1/8 in, 18 in, Filter Efficiency Varies by Chemical, For Use With FilterMate Portable Exhausters, Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.