Shop LABCONCO
See all product information
Create Account
Bag, 6 3/4 " Overall H
- Mfr # 7594700
- Zoro # G515544379
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 3/4 in
Overall Length
7 3/4 in
Overall Height
6 3/4 in
Product Type
Bag
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7594700
- Zoro #
- G515544379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 3/4 in
- Overall Length
- 7 3/4 in
- Overall Height
- 6 3/4 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Details
- Item
- Bag
- Product Type
- Bag
- Material
- Stainless Steel
- Compatible Product Type
- Freezer
- Shell Material
- Stainless Steel
Description
Form/mold that aids in pre-freezing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.