Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balance Enclosure, 58-13/16 in.H, 29 in.D

  • Mfr # 3971485

  • Zoro # G3340471


product price: $17,661.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Filters
Overall Width
4 ft
Voltage
100 to 115V AC
Color
White
For Use With
Airborne Particulates and Powders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971485
Zoro #
G3340471
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
29 in
Depth
29 in
Width
48 in
Height
58 13/16 in
Adjustable Height
Fixed
Overall Height
4 7/8 ft
Cord Length
8 ft
Opening Height
12 in
Interior Depth
23 3/8 in
Sash Opening Height
12 in
Interior Width
45 5/8 in
Interior Height
32 in
Sash Opening Width
45 5/8 in
Opening Width
45 5/8 in

Details

Item
Filtered Balance Enclosure
Includes
Filters
Voltage
100 to 115V AC
Color
White
For Use With
Airborne Particulates and Powders
Number of Doors
0
Material
Steel
Standards
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010, USP 800 Non-Sterile Compounding
Number of Drawers
0
Number of Shelves
0
Series
RXPert Double Filtered System
Number of Filters Required
1
Air Flow
380 cfm
Filter Type
HEPA
Filter Efficiency
99.99%
Assembly
Unassembled
Display Type
Analog
Includes Blower
No
Includes Air Flow Monitor
Yes
Housing Finish
Powder Coated
Includes Work Surface
No
Lighting Type
Fluorescent
Base Required
Base/Stand Required
Work Surface Required
Work Surface Required
Housing Material
Aluminum
Blower Required
No Blower Required
Number of Electrical Duplexes
0
Product Type
Filtered Balance Enclosure
Includes Base
No
Frequency
60 Hz
Industry Application
Pharmaceutical

Description

Filtered Balance Enclosure, Filter Type HEPA, Overall Height 4 7/8 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 29 in, Height 58 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.