Zoro Homepage

Balance Enclosure, 60 in. W, 29 in. D

  • Mfr # 3971586

  • Zoro # G3340401


product price: $26,879.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
5 ft
Voltage
100 to 115V AC
Color
White
For Use With
Airborne Particulates and Powders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971586
Zoro #
G3340401
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
29 in
Width
60 in
Height
59 5/8 in
Depth
29 in
Adjustable Height
Fixed
Cord Length
8 ft
Overall Height
5 ft
Interior Depth
23 3/8 in
Sash Opening Height
12 in
Sash Opening Width
4 3/4 ft
Interior Width
4 3/4 ft
Interior Height
32 in
Opening Height
12 in
Opening Width
4 3/4 ft

Description

Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 5 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 60 in, Depth 29 in, Height 59 5/8 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.