Balance Vibration Isolator
Mfr # 5234600P
Zoro # G2338957
product price: $1,562.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 3/8 in
Overall Length
20 3/8 in
For Use With
Nano Particle Applications
Material
Marble, Stainless Steel
Includes
(4) Isolator Pads, Marble Slab, Protective Top Cover, Weigh Boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5234600P
Zoro #
G2338957
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13 3/8 in
Overall Length
20 3/8 in
Details
Item
Balance Vibration Isolator
For Use With
Nano Particle Applications
Material
Marble, Stainless Steel
Includes
(4) Isolator Pads, Marble Slab, Protective Top Cover, Weigh Boxes
Product Type
Balance Vibration Isolator
Description
Balance Vibration Isolator, For Use With Nano Particle Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.