Zoro Homepage

Base Stand, 29 in D, 34-1/2 in H

  • Mfr # 5173400

  • Zoro # G815544369


product price: $1,564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Product Type
Base Stand
Color
White
Overall Depth
29 in
Compatible Product Type
Logic Biosafety Cabinets
ADA Compliant
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173400
Zoro #
G815544369
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 in
Adjustable Height - Minimum
27 1/2 in
Adjustable Height - Maximum
34 1/2 in
Overall Height
34 1/2 in
Overall Width
50 1/2 in

Details

Product Type
Base Stand
Color
White
Compatible Product Type
Logic Biosafety Cabinets
ADA Compliant
ADA Compliant
Includes
Leveling Feet
Mobility
Stationary
Item
Base Stand
Number of Doors
0
Number of Drawers
0
Material
Powder-Coated Steel
Load Capacity
4,000 lb
Number of Shelves
0

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.