Zoro Homepage

Base Stand, 29 in D, 34-1/2 in H

  • Mfr # 5173500

  • Zoro # G415544332


product price: $1,587.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
34 1/2 in
Product Type
Base Stand
Compatible Product Type
Logic Biosafety Cabinets
Overall Depth
29 in
Adjustable Height - Minimum
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173500
Zoro #
G415544332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 1/2 in
Overall Depth
29 in
Adjustable Height - Minimum
27 1/2 in
Overall Width
62 1/2 in
Adjustable Height - Maximum
34 1/2 in

Details

Product Type
Base Stand
Compatible Product Type
Logic Biosafety Cabinets
Item
Base Stand
Includes
Leveling Feet
Mobility
Stationary
ADA Compliant
ADA Compliant
Color
White
Number of Drawers
0
Number of Shelves
0
Number of Doors
0
Material
Powder-Coated Steel
Load Capacity
4,000 lb

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.