Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Stand, 29 in D, 34-1/2 in H

  • Mfr # 5173510

  • Zoro # G315544340


product price: $1,967.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
White
Mobility
Mobile
ADA Compliant
ADA Compliant
Product Type
Base Stand
Overall Width
62 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173510
Zoro #
G315544340
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
62 1/2 in
Overall Height
34 1/2 in
Overall Depth
29 in
Adjustable Height - Minimum
27 1/2 in
Adjustable Height - Maximum
34 1/2 in

Details

Color
White
Mobility
Mobile
ADA Compliant
ADA Compliant
Product Type
Base Stand
Includes
Toe-Locking Caster
Compatible Product Type
Logic Biosafety Cabinets
Item
Base Stand
Number of Drawers
0
Number of Doors
0
Load Capacity
1,000 lb
Number of Shelves
0
Material
Powder-Coated Steel

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.