
Base Stand, 29 in D, 34-1/2 in H
Mfr # 5173600
Zoro # G615544323
product price: $1,648.99
/eaKey Features
Overall Height
34 1/2 in
Includes
Leveling Feet
ADA Compliant
ADA Compliant
Overall Depth
29 in
Product Type
Base Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5173600
Zoro #
G615544323
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 1/2 in
Overall Depth
29 in
Adjustable Height - Minimum
27 1/2 in
Overall Width
74 1/2 in
Adjustable Height - Maximum
34 1/2 in
Details
Includes
Leveling Feet
ADA Compliant
ADA Compliant
Item
Base Stand
Product Type
Base Stand
Compatible Product Type
Logic Biosafety Cabinets
Mobility
Stationary
Color
White
Number of Shelves
0
Number of Drawers
0
Number of Doors
0
Load Capacity
4,000 lb
Material
Powder-Coated Steel
Description
Fume Hood Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.