Zoro Homepage

Base Stand, 34 1/4 in D, 60 in H

  • Mfr # 5185300

  • Zoro # G415544356


product price: $8,564.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Adjustable Height - Maximum
34 1/8 in
Overall Width
53 5/8 in
Compatible Product Type
Logic Biosafety Cabinets
Adjustable Height - Minimum
14 1/2 in
Overall Depth
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185300
Zoro #
G415544356
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Height - Maximum
34 1/8 in
Overall Width
53 5/8 in
Adjustable Height - Minimum
14 1/2 in
Overall Depth
34 1/4 in
Overall Height
60 in

Details

Compatible Product Type
Logic Biosafety Cabinets
Product Type
Base Stand
Mobility
Mobile
Color
White
Item
Base Stand
Standards
ETL, NSF 49
Number of Drawers
0
ADA Compliant
Not ADA Compliant
Load Capacity
1,000 lb
Material
Powder-Coated Steel
Number of Doors
0
Number of Shelves
0

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.