Zoro Homepage

Base Stand, 34 1/4 in D, 60 in H

  • Mfr # 5185500

  • Zoro # G115544304


product price: $8,936.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Depth
34 1/4 in
Overall Width
77 5/8 in
Mobility
Mobile
Color
White
Adjustable Height - Minimum
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185500
Zoro #
G115544304
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 1/4 in
Overall Width
77 5/8 in
Adjustable Height - Minimum
14 1/2 in
Adjustable Height - Maximum
34 1/8 in
Overall Height
60 in

Details

Item
Base Stand
Mobility
Mobile
Color
White
Product Type
Base Stand
Compatible Product Type
Logic Biosafety Cabinets
Standards
ETL, NSF 49
Load Capacity
1,000 lb
ADA Compliant
Not ADA Compliant
Number of Shelves
0
Material
Powder-Coated Steel
Number of Drawers
0
Number of Doors
0

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.