Zoro Homepage
This item is Discontinued.
Labconco Biosafety Cabinet, Overall 69" H, 480 CFM 304410000

Biosafety Cabinet, Overall 69" H, 480 CFM (Discontinued)

  • Mfr # 304410000
  • Zoro # G4423994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304410000
Zoro #
G4423994
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
69 in
Overall Width
54-13/64 in
Overall Length
32-45/64 in
Inside Length
17-39/64 in
Inside Width
48-1/2 in
Opening Size
10 in
Inside Height
25-45/64 in to 29-13/64 in

Details

Item
Biosafety Cabinet
Voltage
115
CFM
480
Series
Purifier Axiom
Material
Steel

Description

Biosafety Cabinet, 480 CFM, Overall Height 69 in, Overall Width 54-13/64 in, Overall Length 32-45/64 in, Inside Height 25-45/64 in to 29-13/64 in, Inside Length 17-39/64 in, Inside Width 48-1/2 in, Opening Size 10 in, Voltage 115, Steel, Series Purifier Axiom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.