Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 275 cfm

  • Mfr # 302381102

  • Zoro # G015544312


product price: $16,153.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Opening Height
8 in
Base Required
Base/Stand Required
Filter Type
HEPA
Voltage
115V
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302381102
Zoro #
G015544312
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 in
Overall Depth
32 in
Cord Length
10 ft
Overall Height
61 7/8 in
Overall Width
42 3/8 in

Details

Base Required
Base/Stand Required
Filter Type
HEPA
Voltage
115V
BSC Class
Class II
BSC Type
A2
Color
Optic White
Includes Work Surface
Yes
Item
Biosafety Cabinets
Includes Base
Yes
Work Surface Material
Stainless Steel
Frequency
60 Hz
Airflow Direction
Downflow
Current
12 A
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.