Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 473 cfm

  • Mfr # 302580102

  • Zoro # G315544333


product price: $19,288.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Opening Height
8 in
Cord Length
10 ft
Base Required
Base/Stand Required
Includes Work Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302580102
Zoro #
G315544333
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 in
Cord Length
10 ft
Overall Width
66 3/8 in
Overall Depth
32 in
Overall Height
61 7/8 in

Details

Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Base Required
Base/Stand Required
Includes Work Surface
Yes
Includes Base
Yes
BSC Type
A2
BSC Class
Class II
Frequency
60 Hz
Airflow Direction
Downflow
Voltage
115V
Item
Biosafety Cabinets
Work Surface Material
Stainless Steel
Filter Type
HEPA
Current
16 A
Color
Optic White

Description

Biosafety Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.