Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 473 cfm

  • Mfr # 302581102

  • Zoro # G715544292


product price: $20,295.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Base Required
Base/Stand Required
Overall Width
66 3/8 in
Opening Height
8 in
Includes Base
Yes
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302581102
Zoro #
G715544292
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 3/8 in
Opening Height
8 in
Cord Length
10 ft
Overall Height
61 7/8 in
Overall Depth
32 in

Details

Base Required
Base/Stand Required
Includes Base
Yes
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Item
Biosafety Cabinets
Includes Work Surface
Yes
Frequency
60 Hz
Work Surface Material
Stainless Steel
BSC Type
A2
Color
Optic White
Voltage
115V
Airflow Direction
Downflow
Filter Type
HEPA
BSC Class
Class II
Current
16 A

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.