
Biosafety Cabinet, White, A2 BSC, 578 cfm
Mfr # 302511102
Zoro # G015544367
product price: $20,295.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
Key Features
Frequency
60 Hz
Work Surface Material
Stainless Steel
Overall Depth
32 in
Color
Optic White
Includes Work Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302511102
Zoro #
G015544367
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
32 in
Cord Length
10 ft
Opening Height
10 in
Overall Height
61 7/8 in
Overall Width
66 3/8 in
Details
Frequency
60 Hz
Item
Biosafety Cabinets
Work Surface Material
Stainless Steel
Color
Optic White
Includes Work Surface
Yes
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Base Required
Base/Stand Required
BSC Class
Class II
Voltage
115V
BSC Type
A2
Airflow Direction
Downflow
Includes Base
Yes
Current
16 A
Filter Type
HEPA
Description
Biosafety Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.