
Biosafety Cabinet, White, A2 BSC, 627 cfm
Mfr # 302681002
Zoro # G215544341
product price: $21,391.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Overall Width
78 3/8 in
Filter Type
HEPA
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Opening Height
8 in
Includes Base
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302681002
Zoro #
G215544341
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
78 3/8 in
Opening Height
8 in
Overall Depth
32 in
Cord Length
10 ft
Overall Height
61 7/8 in
Details
Filter Type
HEPA
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Includes Base
No
Includes Work Surface
Yes
Frequency
60 Hz
Item
Biosafety Cabinets
Base Required
Base/Stand Required
Voltage
115V
BSC Class
Class II
Airflow Direction
Downflow
Color
Optic White
Current
16 A
Work Surface Material
Stainless Steel
BSC Type
A2
Description
Biosafety Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.